missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Temperature Probe

Product Code. 16610482 Shop All Ohaus Products
Change view
Click to view available options
Size:
20 cm
25 cm
Material:
PTFE
Stainless Steel
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Material Unit Size
16610482 25 cm Stainless Steel Each
16690472 20 cm Stainless Steel Each
16600482 20 cm PTFE Each
16620482 25 cm PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16610482 Supplier OHAUS™ Supplier No. 30500592
  • ONLINE EXCLUSIVE PRICE
    £207.44
    £174.00 / Pack of 1
    Save £33.44
    16% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hot plates and stirrers accessory

  • Temperature probe in stainless steel or PTFE
  • Varying sizes available
TRUSTED_SUSTAINABILITY

Specifications

Size 25 cm
Type Temperature Probe
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.