missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M01ETHE099D01P1

Additional Details : Weight : 0.00630kg

 View more versions of this product

Product Code. 17767514

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    13 mm
    12 mm
    2 to 5 seconds
    Wax-melt Technology
    Irreversible Temperature Indicator
    Thermax Encapsulated Temperature Indicator 99°C (210°F)
    99°C
    99°C
    99°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Single Temperature
    Single-use
    0.51 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    Thermax Encapsulated Temperature Indicator 99°C (210°F)
    9 g
    0.41 in.
    210°F
    210°F
    210°F
    Yes
    ±1°C
    Dual °C (°F)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers