missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F

Product Code. 11770919
Change view
Click to view available options
Temperature Range (Metric):
104°C
116°C
149°C
199°C
44°C
46°C
82°C
99°C
Unit Size:
Pack of 2500
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11770919 82°C Pack of 50
11710929 104°C Pack of 50
11730929 116°C Pack of 50
11790929 149°C Pack of 50
11780939 199°C Pack of 50
11790909 44°C Pack of 50
11700919 46°C Pack of 50
17767514 99°C Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11770919 Supplier Thermographic Measurements Ltd Supplier No. M01ETHE082D01P1
Only null left
Add to basket
Add to basket

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.51 in.
    Height (Metric) 13 mm
    Humidity Range 40 to 60%
    Length (Metric) 12 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax Encapsulated Temperature Indicator 82°C (180°F)
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Product Type Irreversible Temperature Indicator
    Length (English) 0.41 in.
    Description Thermax Encapsulated Temperature Indicator 82°C (180°F)
    Max. Temperature (English) 180°F
    Max. Temperature (Metric) 82°C
    Min. Temperature (English) 180°F
    Min. Temperature (Metric) 82°C
    Temperature Range (English) 180°F
    Temperature Range (Metric) 82°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1°C
    Subdivision Single Temperature
    Scale Dual °C (°F)
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.