missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 5 Level Clock

Product Code. 11780879
Change view
Click to view available options
Temperature Range (Metric):
116°C to 138°C
143°C to 166°C
171°C to 193°C
232°C to 260°C
60°C to 82°C
88°C to 110°C
Unit Size:
Pack of 10
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11780879 171°C to 193°C Pack of 10
11770879 143°C to 166°C Pack of 10
11740879 60°C to 82°C Pack of 10
11750879 88°C to 110°C Pack of 10
11700889 232°C to 260°C Pack of 10
17777514 116°C to 138°C Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11780879 Supplier Thermographic Measurements Ltd Supplier No. M05CTHERG6D01P1
  • ONLINE EXCLUSIVE PRICE
    £10.25
    £9.36 / Pack of 10
    Save £0.89
    8% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Dial Size (English) 0.15 in.
    Dial Size (Metric) 14 mm
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.55 in.
    Height (Metric) 14 mm
    Humidity Range 40 to 60%
    Length (Metric) 14 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax 5-level Clock Temperature Indicator 171°C to 193°C (340°F to 380°F) Range 6
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Product Type Irreversible Temperature Indicator
    Length (English) 0.55 in.
    Description Thermax 5-level Clock Temperature Indicator 171°C to 193°C (340°F to 380°F)
    Max. Temperature (English) 380°F
    Max. Temperature (Metric) 193°C
    Min. Temperature (English) 340°F
    Min. Temperature (Metric) 171°C
    Temperature Range (English) 340°F to 380°F
    Temperature Range (Metric) 171°C to 193°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1°C
    Subdivision 171°C, 177°C, 182°C, 188°C, 193°C (340°F, 350°F, 360°F, 370°F, 380°F)
    Display 171/177/182/188/193°C
    Scale Dual °C (°F)
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.