missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Temperature Logger
For use in fridges, incubators, freezers etc.
£332.00 - £620.00
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11662150
|
Hanna Instruments™
HI141DH |
LCD, 1 External Sensor |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11652150
|
Hanna Instruments™
HI141CH |
LCD, 1 Internal Sensor |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11602160
|
Hanna Instruments™
HI141JH |
LCD and 2 External Sensors |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- HI-141 series of temperature loggers for use in fridges, incubators, freezers etc. The large LCD display shows operating data While logging the current temperature, sample number, maximum and minimum temperatures recorded, high and low alarm set points and number of samples which have exceeded alarm parameters. Easy to program and to download data using a mini-docking station and Windows™ compatible software.
- One or two channel
- LCD
- Internal/external sensor options
- Up to 16, 000 samples (1 channel), 8, 000/channel (2 channels)
- Logging interval from 1s to 24hr
- High/low alarm levels
- Waterproof casing
- Lithium battery
Specifications
Temperature Datalogger | |
±0.5°C |