missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Temperature and Carbon Dioxide Calibration Certificate
Shop All BINDER Products
Click to view available options
Duration:
1 Year
Unit Size:
Each
Description
- Temperature measurement taken from center of chamber
- Carbon dioxide (CO2) measurement taken by using test gas at 37°C and 5% CO2
- For use with BINDER™ CB Series CO2 Incubators
Specifications
Specifications
| For Use With (Equipment) | BINDER Chambers CB Series CO2 Incubator |
| Description | Calibration certificate, temperature and CO2 - for temperature and CO2, temperature measurement in center of chamber, CO2 measurement performed using test gas at 37°C and 5 % CO2 |
| Duration | 1 Year |
| Calibration Type | Temperature and CO2 |
| Product Type | Calibration Certificate |
| Product Line | BINDER™ CB |
| Service Offering | Operational Qualification |
| For Use With (Application) | Measuring Temperature in Center of Chamber, Measuring CO2 Using Test Gas at 37°C and 5% CO2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction