missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ TempDex 710 Nitrile Glove
Description
- Specific advantages
- Thin, anatomically-shaped glove ensures dexterity
- Suitable for long-term wear: excellent abrasion resistance
- Silicone free to prevent traces, defects on metal sheet and glass prior to painting
- Available in vending machine packaging
- Specific features
- Dot embossing for better insulation and better grip
- Applications
- Ceramic and plastics industry
- Handling of composite materials after heat processing
- Other industries
- Handling of moulds in the ceramic industry
- Handling of hot steel after welding
- Handling of hot piping
- Construction Industry (Heating engineers/Plumbers)
- Maintaining pipes, heating equipment
- Ceramic and plastics industry
Specifications
Specifications
| Applications | Industrial |
| Color | Yellow, Black |
| Material | Nitrile |
| Size | 11 |
| For Use With (Application) | Handling of Composite Materials After Heat Processing |
| Grip Design | Dots |
| Lining | Seamless Textile Support |
| Quantity | 50/Cs. |
| Resistant To | Abrasion |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?