missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional TempCook 476 Thermal Protection Glove

Product Code. 31749204
Change view
Click to view available options
Size:
7
9
10
Unit Size:
1 pair
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31749204 10 1 pair
31749190 7 1 pair
31749199 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 31749204 Supplier MAPA Professional Supplier No. 34476000
  • ONLINE EXCLUSIVE PRICE
    £97.54
    £79.41 / 1 pairs
    Save £18.13
    18% Off
In Stock
Add to basket
Add to basket

Thermal protection glove providing hygienic design combined with effective thermal protection; 100% fluid-proof.

  • Main color: White
  • Length (mm): 450
  • ISO CUT Level: D
  • Risks: Cut - Heat - Cold - Liquid - Chemical - Alimentary
  • Alimentary norm perimeter: US (FDA), BfR XXI - Germany, Italian Ministerial Decree of 21/03/73, French decree of 05/08/2020
  • Coating material: Grip-textured - Nitrile
  • Washable, Resistance to oils, greases and principal detergent products.
  • Silicone free to prevent traces, defects on metal sheet and glass prior to painting.
  • Thermal protection up to 250°C (From 150°C, the product may become stiffer and the color may change, but thermal performance is not affected).
  • The white/cream colour coding meets the catering industry clothing standards.
  • NORMS:
    • Category 3
    • EN374 : Type A - AFGJOT
    • EN 388: 4443D
    • EN 407: X2XXXX
    • EN 511: 111

Specifications

Accelerator Free No
Applications Industrial
Coating Material Nitrile
Color White
Latex Free Yes
Material Nitrile
Product Type Heat-resistant Gloves
Size 10
Style Standard
Temperature (English) Max. 250°C
Temperature (Metric) Max 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.