missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Temp-Tec™ NL-56 Chemical Resistant Gloves with Thermal Insulation

Product Code. p-9490002 Shop All Cole-Parmer Products
Click to view available options
Size:
8
9
Unit Size:
1 pair
Each
This item is not returnable. View return policy

Product Code. 11790209

Brand: MAPA™ 4021131

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents. The double-knit cotton liner protects hands during high temperature applications.

Protection from extreme temperatures

  • Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
  • Double-knit cotton liner protects hands during high temperature applications
  • Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
  • Extended length, 14 in. gauntlet cuff for additional arm protection
  • FDA approved, Standard 21 CFR

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Coating Material Neoprene
Color Black, Blue
Exterior Finish Partially Textured
Size 9
Temperature (Metric) Max 300°F
EN388 Standard 2212
EN ISO 374-1 CHEMICAL LETTER CODES ACJKL
For Use With (Application) Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion
Glove Cuff Style Gauntlet
Liner Material Double-Knit Cotton
Series Temp-Tec™ NL-56
Yarn Gauge 15
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.