missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Teleshake Magnetic Shaking System

Product Code. 10448791 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
230 V (EU)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
10448791 230 V (EU) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10448791 Supplier Thermo Scientific™ Supplier No. 50094320
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conduct powerful shaking applications from 100 to 2000rpm with this remote-controlled, wear-free magnetic shaking system.

Conduct powerful shaking applications from 100 to 2000rpm with the Thermo Scientific™ Teleshake Magnetic Shaking System, a remote-controlled, wear-free magnetic shaking system for integrated shaking applications; suited for 96- and 384-well microtiter plates.

  • Easy integration in robotic systems and platform due to small footprint
  • Simultanious control of up to 14 shakers via RS-232 interface
  • Powerful shaking movements from 100 to 2000rpm, with an amplitude of 2mm
  • Rapid switching between circular and linear agitation
  • Minimum of moved masses, therefore little transference of vibrations onto the respective installation area
  • Integrated threads and drilled holes for assembling on robot workbenches
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 100 to 2000 rpm
Voltage 230 V (EU)
Temperature Range (Metric) 5°C to 40°C
Amplitude 2 mm
Product Type Shaker
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (English) 1.85 in.
Height (Metric) 47 mm
Width (English) 5.74 in.
Width (Metric) 146 mm
Humidity Range 80% at 5°C to 40°C
Includes Control unit, 230V EU
No. of Positions 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.