missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers

Product Code. p-4531212 Shop All Thermo Scientific Products
Click to view available options
Model:
Teleshake 1536-8
Teleshake 1536-LIFT
Voltage:
230 V
Plug Type:
EU Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11859022

Brand: Thermo Scientific™ 50101683

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive.

Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.

  • Remote controlled
  • Powerful resonance shaking up to 8500rpm
  • Acceleration up to 40×G in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
  • The Teleshake 1536 LIFT raises the microplate by 8mm
  • Easy integration in robotic systems and platform due to small footprint
  • Simultanious control of up to 14 shakers via RS-232 interface
  • Rapid, ultra-quiet shaking at up to 40×G in the resonance range
  • Adjustable amplitude from 0.1 to 1 mm
  • Available with 6- or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
  • Electromechanical mechanism locks down microplates safely
  • The Teleshake 1536 LIFT offers a lift function to raise the microplate by 8mm to sensure compatibility with common robotic plate handlers
TRUSTED_SUSTAINABILITY

Specifica

Speed Range 4000 to 8500 rpm
Voltage 230 V
Temperature Range (Metric) 5°C to 40°C
Amplitude 0.1 to 1 mm
Product Type Shaker
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Plug Type EU Plug
Model Teleshake 1536-8
Humidity Range 80% at 5°C to 40°C
No. of Positions 1
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato