missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers

Product Code. 11859022 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Teleshake 1536-8
Teleshake 1536-LIFT
Voltage:
230 V
Plug Type:
EU Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Voltage Plug Type unitSize
11859022 Teleshake 1536-8 230 V EU Plug Each
10367042 Teleshake 1536-LIFT 230 V EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11859022 Supplier Thermo Scientific™ Supplier No. 50101683
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive.

Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.

  • Remote controlled
  • Powerful resonance shaking up to 8500rpm
  • Acceleration up to 40×G in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
  • The Teleshake 1536 LIFT raises the microplate by 8mm
  • Easy integration in robotic systems and platform due to small footprint
  • Simultanious control of up to 14 shakers via RS-232 interface
  • Rapid, ultra-quiet shaking at up to 40×G in the resonance range
  • Adjustable amplitude from 0.1 to 1 mm
  • Available with 6- or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
  • Electromechanical mechanism locks down microplates safely
  • The Teleshake 1536 LIFT offers a lift function to raise the microplate by 8mm to sensure compatibility with common robotic plate handlers
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 4000 to 8500 rpm
Voltage 230 V
Temperature Range (Metric) 5°C to 40°C
Amplitude 0.1 to 1 mm
Product Type Shaker
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Plug Type EU Plug
Model Teleshake 1536-8
Humidity Range 80% at 5°C to 40°C
No. of Positions 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.