missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Filling Tube for Dispensette™ S / S Organic

Product Code. 15408023 Shop All Brand Products
Click to view available options
Diameter (Metric) Outer Neck:
6 mm
7.6 mm
Length (Metric):
From 125 to 240 mm
From 170 to 330 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15408023

missing translation for 'mfr': BRAND™ 708212

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from FEP, these Telescoping Filling Tubes adjust to various bottle heights.

  • FEP
TRUSTED_SUSTAINABILITY

Specifications

Material FEP
For Use With (Equipment) 1, 2, 5, 10 mL Nominal Capacity
Quantity 1/Pk.
Length (Metric) From 125 to 240 mm
Diameter (Metric) Outer Neck 6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.