missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ TeleScoop Water Sampler

Product Code. 17952032 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1000 mm
1200 mm
2500 mm
2800 mm
3000 mm
4500 mm
6000 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17952032 3000 mm Each
17962112 1000 mm Each
17922032 1200 mm Each
17942032 2500 mm Each
17809366 2800 mm Each
17962032 4500 mm Each
17972032 6000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17952032 Supplier Sampling Systems™ Supplier No. 5065A3001
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TeleScoop water sampler is an extendable sampler ideal for waters and liquids in hard-to-reach places. Its extendable rods reach up to 6 m in length, and the robust yet lightweight design means easy handling, even for the longest of rods.

  • Dual locking system and multi angle adaptor elbow so that numerous attachments can be preset to angles for effective sampling
  • Attachments are quickly and easily changed without the need for using additional tools
  • Variety of compatible sampling accessories
  • Ideal for sampling from river banks, overhead gantries, etc.

Specifications

Product Type Telescopic Rod
Material Aluminum
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Length (Metric) 3000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.