missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Dip Cooler, Chiller with Immersion Probe

Quickly cool liquids down to -31°F

Brand:  Techne™ 14576-09


Code : NEW

Additional Details : Weight : 39.00000kg

Product Code. 15385253

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Immersion chillers, used in conjunction with Techne™ immersion circulators, are capable of reaching temperatures of -4°F (-20°C) or -31°F (-35°C). These compact chillers feature an immersion cooling probe, designed to fit securely into the corner of Techne™ liquid calibration baths by the means of a specially designed mounting bracket (supplied). The cooling probe immediately extracts heat from the liquid once it is placed in the bath. The chillers work most efficiently when liquid flows over the cooling probe. Other baths may be used as long as the flexible hose attached to the cooling probe does not come in contact with the liquid.

Specifications

Specifications

-35°C
RU-500
85 mm
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers