missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Tedlar Sampling Bags

Product Code. 13191442
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
12 L
40 L
80 L
100 L
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13191442 80 L -
13101452 100 L -
13141442 5 L Pack of 10
13181442 40 L -
13161442 12 L -
13151442 10 L Pack of 10
13131442 3 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 13191442 Supplier Restek™ Supplier No. 22057
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL

Specifications

Certifications/Compliance EPA, NIOSH, OSHA
Includes Valve and septum
Material Polypropylene
Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
Temperature Range (English) 399.2°F
Temperature Range (Metric) 204°C
Tensile Strength 8000psi
Thickness (English) 2 mil
Product Type Tedlar Bag
Capacity (Metric) 80 L
Thickness (Metric) 0.050 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.