missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tedlar Sampling Bags
Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.
Brand: Restek™ 22056
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Specifications
Tedlar Bag | |
EPA, NIOSH, OSHA | |
Polypropylene | |
50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide | |
204°C | |
2 mil |
40 L | |
Valve and septum | |
0.050 mm | |
399.2°F | |
8000psi |