missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Tedlar Sampling Bags

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

Brand:  Restek™ 22052

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13141442

  • £462.22 / Pack of 10
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL
Specifications

Specifications

Tedlar Bag
EPA, NIOSH, OSHA
Polypropylene
50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
204°C
2 mil
5 L
Valve and septum
0.050 mm
399.2°F
8000psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers