missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tedlar Sampling Bags
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
12 L
40 L
80 L
100 L
Unit Size:
Pack of 10
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Certifications/Compliance | EPA, NIOSH, OSHA |
| Includes | Valve and septum |
| Material | Polypropylene |
| Thickness (Metric) | 0.050 mm |
| Permeability | 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide |
| Temperature Range (English) | 399.2°F |
| Temperature Range (Metric) | 204°C |
| Tensile Strength | 8000psi |
| Thickness (English) | 2 mil |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction