missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Tedlar Sampling Bags

Product Code. 13101452
Encompass_Preferred
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
12 L
40 L
80 L
100 L
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13101452

Brand: Restek™ 22058

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL

Specifications

Capacity (Metric) 100 L
Certifications/Compliance EPA, NIOSH, OSHA
Includes Valve and septum
Material Polypropylene
Thickness (Metric) 0.050 mm
Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
Temperature Range (English) 399.2°F
Temperature Range (Metric) 204°C
Tensile Strength 8000psi
Thickness (English) 2 mil
Product Type Tedlar Bag
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.