missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniScrub™ Nonwoven Dry Wiper

Product Code. 17290277
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17290277 9 x 9 in. (22.86 x 22.86 cm) 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17290277 Supplier Texwipe™ Supplier No. TX4412
  • ONLINE EXCLUSIVE PRICE
    £32.10
    £24.02 / Pack of 1
    Save £8.08
    25% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For wiping and cleaning surfaces, equipment and parts. The TechniScrub Nonwoven Dry Wipers can be used for spill control, applying and removing lubricants, adhesives and residues.

  • Constructed from 50% polyester / 50% cellulose nonwoven creating a textured side for removing deposits and smooth side for follow-up wiping and cleaning.
  • Unique design creates a wiper with superior sorbtion capacity.
  • Manufactured to provide low levels of particles and extractables creating a wiper suitable for general cleaning and wiping.
  • Excellent chemical resistance for compatibility with a variety of solutions.
  • Autoclave safe (dry wipers only).
  • Meets USP and USP wiper requirements.
  • Individually lot coded for ease of traceability and quality control.

Specifications

Product Type Dry Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Color White
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleaning/Wiping
Packaging Quantity 100 Wipers/Bag
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.