missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Biological Stirrer
This Biological Stirrer consists of a stainless steel stirrer platform with locators for the culture vessels and is designed for incubator environments up to 40°C and 95% humidity.
Brand: Techne™ 21837-00
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Speed range from 0 to 80 rpm
- Soft start and stop for slow acceleration and deceleration
- Interval setting option
Specifications
0 to 80 rpm | |
Stainless Steel | |
Square | |
2 W | |
3.5 in. | |
15.5 in. | |
19.5 in. | |
120/230 V, 50/60 Hz, 2 W | |
Various Styles | |
Three power cords with plug (US, UK, and European). | |
Softstart 20 Second acceleration/Softstop 20 Second deceleration | |
Variable on time: 6 sec. to 5 min., Variable off time: 2 min. to 2 hr. | |
14.3 lb. | |
16.5 lb. |
1 | |
None | |
120/230 V | |
39.5 x 49.5 x 9 cm | |
9 cm | |
39.5 cm | |
49.5 cm | |
50/60 Hz | |
3 Year | |
MCS-101L | |
40°C | |
Biological Stirrer | |
6.5 kg | |
7.5 kg |