missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
No. of Places:
20
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Description | Flat bottom wells |
Material | Anodized Aluminum |
No. of Places | 20 |
Type | Dri-Block™ Insert |
Depth (English) Well | 0.79 in. |
Depth (Metric) Well | 20 mm |
Diameter (English) Well | 0.47 in. |
Diameter (Metric) Well | 12 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'