missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Foodsure Tear-Resistant Natural Rubber Gloves
Click to view available options
Size:
7.5
Large
Medium
Small
Unit Size:
12 pairs
Pack of 12
Description
- Industrial protective glove
- Strong yet sensitive formulation
- Unsupported flocked natural rubber glove
- 100% cotton flock for good comfort
- Negative pattern grip finish on palm and fingers for good dry grip
- Good tear resistance
- Tear resistant beaded cuff for easy donning
- Not recommended for fatty food
Applications:
- Food preparation, processing and handling
- Meat and poultry processing
- Fish processing
Specifications
Specifications
| Certifications/Compliance | 2010 , AQL 1.5 |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | Large |
| Thickness (Metric) | 0.43 mm |
| Length (Metric) | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction