missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Teal Disposable Latex-Free Nitrile Gloves
Description
- 100% premium quality nitrile, thickness 0.12 mm
- Resistant to oils, acids and many chemicals
- Up to four times the puncture resistance of latex
- Powder-free, non-sterile
- Lightweight and comfortable with a ‘second skin’ feel
- Food safe
- Category III, EN374 and EN455 approved
- AQL 1.5
- Latex free
- Thickness 0.12 mm (6 g)
Specifications
Specifications
| Certifications/Compliance | CAT III |
| Certifications/Compliance (Europe) | EN374 |
| Chlorinated | Yes |
| Applications | Healthcare, Industrial |
| Color | Green |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 5 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?