missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ TD52P Indicator

Product Code. 15918445 Shop All Ohaus Products
Change view
Click to view available options
:
Weight: 1.3 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15918445 Weight: 1.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15918445 Supplier Ohaus™ Supplier No. 30424065

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ TD52P Indicator is ideal for use in conjunction with bench and floor scales for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • See results clearly on the large backlit display.
  • The alphanumeric keypad and function keys allow for a simplified user experience.
  • On-screen prompts and soft keys will guide you through the operation.
  • Results can be stored in the Micro SD card. Data output via built-in RS232 or optional interfaces including RS232/RS485/USB device, Ethernet and Bluetooth/WiFi.
  • Analog Output and Discrete I/O with relays.
  • Features common industrial modes and supports a 50,000 item library and 1,000 user profiles which can be downloaded/uploaded for easy set-up (with SD Card).
  • GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Display Type Backlit LCD, 256 x 80 pixels
Dimensions (L x W x H) 265 x 75 x 192 mm
Languages English (US), French, German, Italian, Spanish (MX), Polish, Spanish
Weight (Metric) 1.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.