missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific TCR/60/V1 Standard Top Loading Autoclave
Description
- Designed with flexibility and reliability in mind
- Ideal for installation in laboratories which do not have access to a drain or water supply.
- Can be modified to suit specific requirements such as operating from customers' steam supplies or being fitted with an auto drain/fill system
- 8 program touchscreen control system\
- 316L stainless steel pressure vessel to PD/97/23/EC
- Built-in air ballast system for fast processing
- Compact design, load-sensed process timer, and dual cooling system
- Ideal for many types of general laboratory sterilization
Specifications
Specifications
| Depth (Metric) Outside | 540 mm |
| Design | Compact |
| Capacity (Metric) | 60 L |
| Depth (Metric) Chamber | 625 mm |
| Diameter (Metric) Chamber | 350 mm |
| For Use With (Application) | Ideal for many types of general laboratory sterilization |
| For Use With (Equipment) | Ideal for many types of general laboratory sterilization |
| Product Type | Autoclave, Top-loading |
| Temperature (Metric) | 105°C to 137°C |
| Display | Compact |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
