missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ TCR/60/H1 Standard Front Loading Autoclave
Description
The Touchclave-R range has been designed with flexibility and reliability in mind and is ideal for installation in laboratories which do not have access to a drain or water supply. Equipped with features not normally seen on this type of steriliser, Touchclave-R provides unrivalled performance and versatility.
Submerged heaters within the chamber generate steam. The chamber water can be topped up periodically, either manually or automatically. Sensors within the chamber prevent the cycle from starting or continuing if there is insufficient water. A safety microswitch is fitted to the door which will only allow the cycle to start if the door is properly closed and locked. At the end of the cycle, the door will not be released until both temperature and pressure have reached safe pre-set levels.There are seven models in four chamber sizes. The 40L capacity model is benchtop mounted. The remaining floor standing models are either front or top loading. All floor standing models are easily moved on castors. Touchclave-R models can be modified to suit specific requirements such as operating from customers' steam supplies or being fitted with an auto drain/fill system. Ask our sales office for more details.
Supplied with many standard features not normally seen on this level of autoclave
Submerged heaters within the chamber generate steam. The chamber water can be topped up periodically, either manually or automatically. Sensors within the chamber prevent the cycle from starting or continuing if there is insufficient water. A safety microswitch is fitted to the door which will only allow the cycle to start if the door is properly closed and locked. At the end of the cycle, the door will not be released until both temperature and pressure have reached safe pre-set levels.There are seven models in four chamber sizes. The 40L capacity model is benchtop mounted. The remaining floor standing models are either front or top loading. All floor standing models are easily moved on castors. Touchclave-R models can be modified to suit specific requirements such as operating from customers' steam supplies or being fitted with an auto drain/fill system. Ask our sales office for more details.
Supplied with many standard features not normally seen on this level of autoclave
- 8 program touchscreen control system
- Compact design
- 316L stainless steel pressure vessel to PD/97/23/EC
- Built-in air ballast system for fast processing
- Air compressor included
- No-action 'push-n-seal' door with pneumatic seal and locking
- Load-sensed process timer
- Dual cooling system
Specifications
Specifications
| Depth (Metric) Outside | 970 mm |
| Design | Compact |
| Capacity (Metric) | 60 L |
| Depth (Metric) Chamber | 625 mm |
| Diameter (Metric) Chamber | 350 mm |
| For Use With (Application) | Ideal for many types of general laboratory sterilization |
| For Use With (Equipment) | Ideal for many types of general laboratory sterilization |
| Product Type | Autoclave, Front-loading |
| Temperature (Metric) | 105°C to 137°C |
| Display | Compact |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
