missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific TCR/120/V1 Standard Top Loading Autoclave

Product Code. 12705405
Click to view available options
Capacity (Metric):
120 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12705405

Brand: LTE Scientific TCR/120/V1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Equipped with features not normally seen on this type of sterilizer, this robust and reliable Touchclave-R provides unrivalled performance and versatility.

  • Designed with flexibility and reliability in mind 
  • Ideal for installation in laboratories which do not have access to a drain or water supply. 
  • Can be modified to suit specific requirements such as operating from customers' steam supplies or being fitted with an auto drain/fill system
  • 8 program touchscreen control system\
  • 316L stainless steel pressure vessel to PD/97/23/EC
  • Built-in air ballast system for fast processing
  • Compact design, load-sensed process timer, and dual cooling system
  • Ideal for many types of general laboratory sterilization

Specifications

Depth (Metric) Outside 650 mm
Design Compact
Capacity (Metric) 120 L
Depth (Metric) Chamber 610 mm
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for many types of general laboratory sterilization
For Use With (Equipment) Ideal for many types of general laboratory sterilization
Product Type Autoclave, Top-loading
Temperature (Metric) 105°C to 137°C
Display Compact
Weight (Metric) 265 kg
Electrical Requirements 1 Phase: 220 to 240V/50Hz/6.5Kw/20A, 3 Phase: 9kW/20A/Ph
Features 8 program touchscreen control system, Built-in air ballast system for fast processing, Load-sensed process timer, Dual cooling system
Includes Air compressor included
Frequency 50 Hz
Quantity 120 L
Voltage 220/240 V
Width (Metric) Exterior 890 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.