missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oxoid UK TCBS 500g
Description
An alternative to CM0333B TCBS
Typical Formula*Yeast extract 5.0 gm/litreBacteriological peptone 10.0 gm/litreSodium thiosulphate 10.0 gm/litreSodium citrate 10.0 gm/litreOx Bile 8.0 gm/litreSucrose 20.0 gm/litreSodium chloride 10.0 gm/litreFerric citrate 1.0 gm/litreBromothymol blue 0.04 gm/litreThymol blue 0.04 gm/litreAgar 14.0 gm/litrepH 8.6 ± 0.2 @ 25°C
Specifications
Specifications
| Content And Storage | Room Temperature |
| Country of Origin | UK |
| Media Type | Dehydrated Culture Media |
| Product Type | Dehydrated Culture Media |
| For Use With (Application) | Isolation Medium for Pathogenic Vibrio sp |
| Packaging Type | Tub |
| Quantity | 1 Each |
| Species | Vibrio |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?