missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER TC50E-F Immersion Chiller
For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.
Brand: HUBER
Description
- TC50E-F Immersion cooler, with flexible evaporator coil and natural refrigerant
- Rapid cooling of fluids
- Ideal for counter-cooling or as a replacement of dry ice
- LED temperature display
- Easy operation with only three keys
- Compact, space-saving construction
- Robust housing with carrying grips
- High quality stainless steel immersion probe
- Temperature range: -50°C to 50°C
- Cooling capacity (0°C): 0.3kW
Specifications
-50°C to +50°C | |
TC50E-F | |
208/240 V |