missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER TC50 Immersion Chiller
For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.
Brand: HUBER
Description
TC50 Immersion cooler with natural refrigerant.- Temperature range: -50°C to 50°C
- Cooling capacity (0°C): 0.3kW
- Power supply: 208-240V 1∼/ 2∼ 50/60Hz
Specifications
-50°C to +50°C | |
TC50 |
|
208/240 V |