missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER TC45E-F Immersion Chiller
For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.
Brand: HUBER
Description
TC45E-F Immersion cooler with flexible evaporator coil and natural refrigerant.- Temperature range: -45°C to 100°C
- Cooling capacity (0°C): 0.24kW
- Cooling capacity (-40°C): 0.05kW
- Power supply: 208V-240V 1∼/ 2∼ 50/60Hz
Specifications
-45°C to +100°C | |
TC45E-F |
|
208/240 V |