missing translation for 'onlineSavingsMsg'
Learn More

HUBER TC45 Immersion Chiller

For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.

Brand:  HUBER 3003.0043.00

Code : NEW

Additional Details : Weight : 14.40000kg

Product Code. 10449763

  • £3887.92 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

TC45 Immersion cooler with natural refrigerant.
  • Temperature range: -45°C to 100°C
  • Cooling capacity (0°C): 0.24kW
  • Cooling capacity (-40°C): 0.05kW
  • Power supply: 208-240V 1∼/2∼ 50/60Hz
Specifications

Specifications

-45°C to +100°C
TC45

208/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers