missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Target2™ Cellulose Acetate Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust cellulose acetate (CA) syringe filters.

Brand:  Thermo Scientific™ F2513-15

84.16 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 16

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 10713016

  • £129.00 / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Target2 Cellulose Acetate Syringe Filters are a good choice for filtration of tissue culture media, or for filtration of sensitive biological samples.

Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.

Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • 30mm products are pressure rated to 120 psi
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100˚C
Convenient and Easy to Use
  • Syringe filters can be sterilized by autoclave at 125˚C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications

Specifications

Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Target2 Cellulose Acetate Syringe Filter 0.45 μm, 17 mm, 100 Pk.
Cellulose Acetate
0.45 μm
HPLC, SPE
Medical Grade, Solvent-Resistant, Virgin Polypropylene
75 psi
Syringe Filter
17 mm
Transparent Orange
Single-use
Cellulose Acetate
Non-sterile
<35 μL
No
Target2
<15 μL (Hold Up)
17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.