missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Taq-&GO Ready-to-Use PCR Mix
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1mL
10 x 1mL
Unit Size:
10mL
1mL
Description
Simple-to-use: add 10μL of Taq-&GO to a 40μL volume containing desired template and primers and reaction mix is ready.
Unit Definition: One unit incorporates 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Specifications
Specifications
| Content And Storage | Store at -20°C. |
| Quantity | 10 x 1mL |
| For Use With (Application) | Standard PCR |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction