missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Taq-&GO Ready-to-Use PCR Mix

Product Code. 11427010 Shop All MP Biomedicals Products
Click to view available options
Quantity:
1mL
10 x 1mL
Unit Size:
10mL
1mL
This item is not returnable. View return policy

Product Code. 11427010

Brand: MP Biomedicals™ 11EPTAG100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A ready-to-use, optimized 5X reaction mix for PCR

Simple-to-use: add 10μL of Taq-&GO to a 40μL volume containing desired template and primers and reaction mix is ready.

Unit Definition: One unit incorporates 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at -20°C.
Quantity 1mL
For Use With (Application) Standard PCR
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.