missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series UF V - Ultra-Low Temperature Freezer, with Climate-Neutral Refrigerants



The Series UF V - Ultra-Low Temperature Freezer ensures the safe storage of samples at -90°C. It combines outstanding environmental friendliness with low energy consumption, convenient operation and an individual safety concept.
Brand: BINDER™ 9020-0347
9871.75 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: -90°C to -40°C
- Lowest energy consumption in its class
- Powerful cascade compressor cooling unit
- Environmentally friendly refrigerants R-290 and R-170
- Thermal insulation with unique long-life VIPs (vacuum insulation panels)
- Innovative door gasket concept reduces buildup of ice
- Ergonomic door handle
- Rust-proof interior made completely of stainless steel
- Detachable inner doors made of stainless steel
- 3 stainless-steel shelves providing flexible placement
- Water cooling (depending on version)
- Zero-voltage alarm contact for in-house alarm system
- Internal data logger, measured values can be read out in open format via USB
- Ethernet interface
- 2 access ports, 28 mm dia., rear
Specifications
UFV500-230 V, Standard, Series UF V - Ultra low temperature freezers with climate-neutral refrigerants, 477 L, 230 V 1 ∼ 50 Hz | |
126 gal. | |
-40°C to -86°C | |
1 | |
Stainless Steel | |
3 | |
50 kg | |
Upright | |
Standard | |
No | |
920 x 997 x 1966 mm | |
9 A | |
230 V | |
1.6 kW | |
Stage 1: R290, Stage 2: R170 | |
12 |
Ultra Low temperature Freezer | |
477 L | |
Foamed | |
Anti-corrosion Steel | |
The combination of vacuum insulation panels (V technology) and CFC-free polyurethane foaming | |
110.2 lb. | |
CE, ENERGYSTAR, UKCA | |
LCD | |
UFV500-230 V | |
606 x 605 x 1300 mm | |
Integrated Alarm Systems | |
NEMA 5-15 P | |
50 Hz | |
Bottom-mounted | |
247 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction