missing translation for 'onlineSavingsMsg'
Learn More

3M™ Tanker Spill Response Kit

Product Code. 17159350
Change view
Click to view available options
Capacity (Metric):
15 L
30 L
Unit Size:
2 sets
5 sets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17159350 15 L 5 sets
17149350 30 L 2 sets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17159350 Supplier 3M™ Supplier No. 7100090376
  • ONLINE EXCLUSIVE PRICE
    £544.00
    £336.96 / 5 sets
    Save £207.04
    38% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The modern and effective way to control and clean up spills, particularly those resulting from liquid fuel deliveries

  • Designed to absorb and contain small spills and leaks
  • Compact size is convenient for trucks, shipping departments, and areas of oil transfer
  • Kit is easily stowed in confined areas, such as behind the drivers seat
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 L
Type Sorbent Spill Kit
For Use With (Application) Absorbing/Containing Small Spills and Leaks
Model TSK-15
Packaging Quantity 5 Pk.
Dimensions (L x W x H) 490 x 430 x 160 mm
Length (Metric) 490 mm
Width (Metric) 430 mm
Height (Metric) 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.