missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made from low-density polyethylene (LDPE)
- Eliminate costs associated with cleaning and validation of tanks
- Decrease labor costs and increase turnaround time
- Eliminate risks associated with cross contamination
- Help extend life of reuseable tanks, resulting in reduced capital expenditures
- Gamma irradiated, individually packaged
- Choice of gusseted and non-gusseted available
- Available in many sizes
Specifications
Specifications
| Capacity (Metric) | 130 L |
| Material | LDPE |
| Capacity (English) | 34.3 gal. |
| Diameter (English) | 18 in. |
| Diameter (Metric) | 45.72 cm |
| Shape | Cylindrical |
| Size | 48 in. x 18 in. |
| Product Type | Non-Gusseted Tank Liner |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?