missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TAMRA™ Dye Calibration Plate, 96-well
The 96-Well Dye Calibration Plate (TAMRA™) is used to maintain your real-time PCR instrument with standard 96-well block
Brand: Applied Biosystems™ 4442918
Additional Details : Weight : 0.50000kg
Description
- The 96-Well Dye Calibration Plate (TAMRA™) is used to maintain your real-time PCR instrument with standard 96-well block.
- Dye calibration should be run after lamp change.
- Please see your instrument user guide for full instructions on use.
Specifications
96-well Dye Calibration Plate | |
TAMRA™, TAMRA™ | |
Standard | |
Real Time PCR (qPCR) | |
1 Ea. | |
qPCR |
Store at –20°C ± 5°C. |
|
ViiA™ 7 Dx System, QuantStudio™ Dx | |
Dye Calibration Plate | |
Dry Ice | |
Spectral Calibration |