missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Thermal Transfer Vinyl Labels
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
11.1 mm
Labels per Row:
4
5
Vertical Repeat (Metric):
7.6 mm
8.9 mm
13.6 mm
Width (Metric):
12.7 mm
16.5 mm
19.1 mm
Unit Size:
1 roll
Description
- Designed to fracture easily in order to show signs of product tampering and prevent one-piece label removal
- Use caution when removing from liner, as material is fragile
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Satin |
| Format | Die-cut |
| Material | Vinyl (Tamper-resistant) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction