missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tamper-evident Thermal Transfer Vinyl Labels

Product Code. p-7225703
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
11.1 mm
Labels per Row:
4
5
Vertical Repeat (Metric):
7.6 mm
8.9 mm
13.6 mm
Width (Metric):
12.7 mm
16.5 mm
19.1 mm
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11573804 5.1 mm 4 7.6 mm 16.5 mm 1 roll
11533754 6.4 mm 4 8.9 mm 19.1 mm 1 roll
11543754 11.1 mm 5 13.6 mm 12.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11573804 Supplier Brady™ Supplier No. 030242
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, tamper-evident vinyl labels for Thermal Transfer Printers.

  • Designed to fracture easily in order to show signs of product tampering and prevent one-piece label removal
  • Use caution when removing from liner, as material is fragile

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Satin
Format Die-cut
Material Vinyl (Tamper-resistant)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Security Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 17.8 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-14-7351-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 16.51 mm (W) x 5.08 mm (H)
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.066 mm
Vertical Repeat (Metric) 7.6 mm
Dimensions (L x W) 16.51 mm (W) x 5.08 mm (H)
Length (English) 0.2 in.
Width (English) 0.65 in.
Width (Metric) 16.5 mm
Width (English) Printable Area 16.51 mm
Height (English) 0.2 in.
Height (Metric) 5.1 mm
Alternate Part Number THT-14-7351-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.