missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tamper-evident Metallized Thermal Transfer Printable Labels, 76 mm Core

Product Code. 11593754
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
11.1 mm
25.4 mm
50.8 mm
Labels per Row:
1
4
5
Vertical Repeat (Metric):
7.6 mm
8.9 mm
13.6 mm
28.6 mm
54 mm
Width (Metric):
12.7 mm
16.5 mm
19.1 mm
50.8 mm
76.2 mm
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11593754 5.1 mm 4 7.6 mm 16.5 mm 1 roll
11503764 6.4 mm 4 8.9 mm 19.1 mm 1 roll
11533764 25.4 mm 1 28.6 mm 50.8 mm 1 roll
11543764 25.4 mm 1 28.6 mm 76.2 mm 1 roll
11513764 11.1 mm 5 13.6 mm 12.7 mm 1 roll
11553764 50.8 mm 1 54 mm 76.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11593754 Supplier Brady™ Supplier No. 030178
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, tamper-evident, metallized polyester labels for Thermal Transfer Printers.

  • Tamper-evident acrylic adhesive
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Metallized Polyester (Tamper-evident)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Security Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 17.8 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-14-438-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 16.51 mm (W) x 5.08 mm (H)
Temperature Range (English) -40°F to +104°F
Temperature Range (Metric) -40°C to +40°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Vertical Repeat (Metric) 7.6 mm
Dimensions (L x W) 16.51 mm (W) x 5.08 mm (H)
Length (English) 0.2 in.
Width (English) 0.65 in.
Width (Metric) 16.5 mm
Width (English) Printable Area 16.51 mm
Width (Metric) Printable Area 16.5 mm
Height (English) 0.2 in.
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Alternate Part Number THT-14-438-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.