missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATP™ Tally Counter
Brand: ATP™ TLD-2
Code : 04
Additional Details : Weight : 0.04320kg
Specifications
Tally Counter | |
Digital | |
15 mm | |
40 g |
0 to 9999 | |
Button Cell | |
Head: 55 mm, body: 37 mm | |
With ± Buttons For Add/Subtract, Along With Wrist Wrap |