missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

Product Code. 30057606 Shop All BICASA Products
Change view
Click to view available options
Hinge Side:
Left
Right
Color:
Anthracite
Blue
Light Gray
Red
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hinge Side Color Unit Size
30057606 Left Red Each
30057545 Left Light Gray Each
30057596 Left Anthracite Each
30057555 Left Blue Each
30057593 Right Anthracite Each
30057576 Right Blue Each
30057541 Right Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30057606 Supplier BICASA Supplier No. TCD.0600.2003.LHR
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY mm 19 thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard

Specifications

Product Type Storage Unit
Color Red
Cabinet Type Storage
Certifications/Compliance EN 16121:2017 Certified
Dimensions (L x W x H) (480 + 20) x 600 x 2030 mm
Door Type Hinged
Finish Powder Coated
Frame Material Melamine
Hinge Side Left
No. of Doors 1
No. of Drawers None
No. of Shelves 4
Plug Type None
Width (English) 23.6 in.
Width (Metric) 600 mm
With Casters No
Material Melamine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.