missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

Product Code. 30057545 Shop All BICASA Products
Change view
Click to view available options
Hinge Side:
Left
Right
Color:
Anthracite
Blue
Light Gray
Red
Unit Size:
Each
Product Code. Hinge Side Color unitSize
30057545 Left Light Gray Each
30057596 Left Anthracite Each
30057555 Left Blue Each
30057606 Left Red Each
30057593 Right Anthracite Each
30057576 Right Blue Each
30057541 Right Red Each
7 options
This item is not returnable. View return policy

Product Code. 30057545

Brand: BICASA TCD.0600.2003.LH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY mm 19 thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard

Specifications

Product Type Storage Unit
Color Light Gray
Cabinet Type Storage
Certifications/Compliance EN 16121:2017 Certified
Dimensions (L x W x H) (480 + 20) x 600 x 2030 mm
Door Type Hinged
Finish Powder Coated
Frame Material Melamine
Hinge Side Left
No. of Doors 1
No. of Drawers None
No. of Shelves 4
Plug Type None
Width (English) 23.6 in.
Width (Metric) 600 mm
With Casters No
Material Melamine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.