missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Black polypropylene foil lined dram vial caps are sold separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23.25 mm |
| Material | Borosilicate Glass (Type 1, Class B) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 28 mL |
| Closure Type | Screw Cap |
| Quantity | 190/Pk. |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?