missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Tablo S 172 D Bench

Product Code. 17841017 Shop All LNI Swissgas Products
Click to view available options
:
Tablo S 172 D Bench; Dimensions (D x W x H): 890 x 1720 x 840 mm
This item is not returnable. View return policy

Product Code. 17841017

Brand: LNI™ 2000.02.015D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

  • Designed without rouging pumps or noisy equipment
  • Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
  • With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
  • Space under top dimensions (D x W x H): 640 x 500 x 745 to 775 mm

Specifications

Product Type Bench
Color Light Gray
Adjustable Yes
Autoclavable Not Autoclavable
Dimensions (D x W x H) 890 x 1720 x 840 mm
For Use With (Equipment) Analytical Instruments
Frame Material Stainless Steel
Includes Chemical Resistant Table Top
No. of Doors None
No. of Drawers None
No. of Shelves None
Plug Type EU-style, UK-style
Warranty 24 Months
With Casters Yes
Footrest No
With Tilt No
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.