missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Tablo M 112 D Bench
Shop All LNI Swissgas Products
Click to view available options
:
Tablo M 112 D Bench; Dimensions (D x W x H): 890 x 1120 x 840 mm
Description
- Designed without rouging pumps or noisy equipment
- Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
- With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
- Space under top dimensions (D x W x H): 640 x 700 x 745 to 775 mm
Specifications
Specifications
| Product Type | Bench |
| Color | Light Gray |
| Adjustable | Yes |
| Autoclavable | Not Autoclavable |
| Dimensions (D x W x H) | 890 x 1120 x 840 mm |
| For Use With (Equipment) | Analytical Instruments |
| Frame Material | Stainless Steel |
| Includes | Chemical Resistant Table Top |
| No. of Doors | None |
| No. of Drawers | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction